Motion
1940663  S.E. OUTPUT SHAFT KIT

FALK
1940663 S.E. OUTPUT SHAFT KIT

1940663 Speed Reducer Shaft Kit - Output Shaft, 2-7/8 in
MI ITEM #03530094
MFR #1940663 S.E. OUTPUT SHAFT KIT
Price$874.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940663 S.E. OUTPUT SHAFT KIT

1940663 Speed Reducer Shaft Kit - Output Shaft, 2-7/8 in
MI ITEM #03530094
MFR #1940663 S.E. OUTPUT SHAFT KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$874.79/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09U
  • Shaft Diameter  
    2-7/8 in
  • Shaft Projecting Length
    5.32 in
  • Weight
    78.82 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147593
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934147593

Overview

Mfr description
OSK09UB OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought