Motion
1940664 D.E.OUTPUT SHAFT KIT OSK09UB

FALK
1940664 D.E.OUTPUT SHAFT KIT OSK09UB

1940664 Speed Reducer Shaft Kit - Output Shaft, 2-5/8 in
MI ITEM #03530096
MFR #1940664 D.E.OUTPUT SHAFT KIT OSK09UB
List Price$1,059.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940664 D.E.OUTPUT SHAFT KIT OSK09UB

1940664 Speed Reducer Shaft Kit - Output Shaft, 2-5/8 in
MI ITEM #03530096
MFR #1940664 D.E.OUTPUT SHAFT KIT OSK09UB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,059.09/each for your price

Overview

Mfr description
OSK09UB OUTPUT SHAFT KIT DBL ENDED

Specifications

  • Manufacturer Reducer Size
    09U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    5.32 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147562
  • UPC_NO
    782934147562
  • Weight
    126.36 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text