Motion
1940665 TORQUE ARM BRKIT 09UB TA09UB

FALK
1940665 TORQUE ARM BRKIT 09UB TA09UB

1940665 Speed Reducer Torque Arm Bracket - 09U Reducer Size
MI ITEM #03530097
MFR #1940665 TORQUE ARM BRKIT 09UB TA09UB
Price$781.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940665 TORQUE ARM BRKIT 09UB TA09UB

1940665 Speed Reducer Torque Arm Bracket - 09U Reducer Size
MI ITEM #03530097
MFR #1940665 TORQUE ARM BRKIT 09UB TA09UB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$781.76/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09U
  • Weight
    91.80 lbs

Details

  • Arm Component Type
    Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147555
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Ultramite
  • UPC_NO
    782934147555

Overview

Mfr description
TA09UB TORQUE ARM BRACKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought