Motion
1940658  SHAFT OUTPUT SLG END OSK08UB

FALK
1940658 SHAFT OUTPUT SLG END OSK08UB

1940658 Speed Reducer Shaft Kit - Output Shaft, 2-3/8 in
MI ITEM #03530101
MFR #1940658 SHAFT OUTPUT SLG END OSK08UB
Price$483.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940658 SHAFT OUTPUT SLG END OSK08UB

1940658 Speed Reducer Shaft Kit - Output Shaft, 2-3/8 in
MI ITEM #03530101
MFR #1940658 SHAFT OUTPUT SLG END OSK08UB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$483.46/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08U
  • Shaft Diameter  
    2-3/8 in
  • Shaft Projecting Length
    4.49 in
  • Weight
    47.30 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147531
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934147531

Overview

Mfr description
OSK08UB OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought