Motion
1940660 TORQUE ARM TA08UB

FALK
1940660 TORQUE ARM TA08UB

1940660 Speed Reducer Torque Arm - 08U Reducer Size
Mi Item #03530104
MFR #1940660 TORQUE ARM TA08UB
Price$646.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940660 TORQUE ARM TA08UB

1940660 Speed Reducer Torque Arm - 08U Reducer Size
Mi Item #03530104
MFR #1940660 TORQUE ARM TA08UB

Mfr description
TA08UB TORQUE ARM BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.63/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08U
  • Weight
    77.40 lbs

Details

  • Arm Component Type
    Torque Arm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147517
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Ultramite
  • UPC_NO
    782934147517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)