Motion
1940966  07UB SINGLE SIDED OUTPUT SHAFT

FALK
1940966 07UB SINGLE SIDED OUTPUT SHAFT

1940966 Speed Reducer Shaft - Output Shaft, 2 in
MI ITEM #03530107
MFR #1940966 07UB SINGLE SIDED OUTPUT SHAFT
Price$324.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940966 07UB SINGLE SIDED OUTPUT SHAFT

1940966 Speed Reducer Shaft - Output Shaft, 2 in
MI ITEM #03530107
MFR #1940966 07UB SINGLE SIDED OUTPUT SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$324.10/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07U
  • Shaft Diameter  
    2 in
  • Shaft Projecting Length
    3.74 in
  • Weight
    31.19 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213779
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213779

Overview

Mfr description
OSK07UB OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought