Motion
1940976 OUTPUT SHAFT SE07UBF OSK07UBF

FALK
1940976 OUTPUT SHAFT SE07UBF OSK07UBF

1940976 Speed Reducer Shaft - Output Shaft
MI ITEM #03530108
MFR #1940976 OUTPUT SHAFT SE07UBF OSK07UBF
Price$457.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940976 OUTPUT SHAFT SE07UBF OSK07UBF

1940976 Speed Reducer Shaft - Output Shaft
MI ITEM #03530108
MFR #1940976 OUTPUT SHAFT SE07UBF OSK07UBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.35/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07U
  • Weight
    31.19 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213878
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213878

Overview

Mfr description
OSK07UBF OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought