Motion
1940971 OUTPUT SHAFT.DE 07UB OSK07UB

FALK
1940971 OUTPUT SHAFT.DE 07UB OSK07UB

Speed Reducer Output Shaft - Output Shaft, 2 in
MI ITEM #03530109
MFR #1940971 OUTPUT SHAFT.DE 07UB OSK07UB
Price$397.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940971 OUTPUT SHAFT.DE 07UB OSK07UB

Speed Reducer Output Shaft - Output Shaft, 2 in
MI ITEM #03530109
MFR #1940971 OUTPUT SHAFT.DE 07UB OSK07UB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.70/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07U
  • Shaft Diameter  
    2 in
  • Shaft Projecting Length
    3.74 in
  • Weight
    43.42 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213823
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213823

Overview

Mfr description
OSK07UB OUTPUT SHAFT KIT DBL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought