Specifications
Dimensions
- Manufacturer Reducer Size07U
- Weight28.00 lbs
Details
- Arm Component TypeBracket Kit
- Bracket Flange TypeTorque Arm Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934213977
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltramite
- UPC_NO782934213977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)