Motion
1940969 OUTPUT SHAFT DE-05UB OSK05UB

FALK
1940969 OUTPUT SHAFT DE-05UB OSK05UB

Speed Reducer Output Shaft - Output Shaft, 1-3/8 in
MI ITEM #03530115
MFR #1940969 OUTPUT SHAFT DE-05UB OSK05UB
Price$313.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940969 OUTPUT SHAFT DE-05UB OSK05UB

Speed Reducer Output Shaft - Output Shaft, 1-3/8 in
MI ITEM #03530115
MFR #1940969 OUTPUT SHAFT DE-05UB OSK05UB

Mfr description
OSK05UB OUTPUT SHAFT KIT DBL ENDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.30/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    05U
  • Shaft Diameter  
    1-3/8 in
  • Shaft Projecting Length
    2.6 in
  • Weight
    18.52 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213809
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934213809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)