Motion
1940970 OUTPUT SHAFT DE-06UB OSK06UB

FALK
1940970 OUTPUT SHAFT DE-06UB OSK06UB

Speed Reducer Output Shaft - Output Shaft, 1.4996 in
MI ITEM #03530117
MFR #1940970 OUTPUT SHAFT DE-06UB OSK06UB
List Price$328.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940970 OUTPUT SHAFT DE-06UB OSK06UB

Speed Reducer Output Shaft - Output Shaft, 1.4996 in
MI ITEM #03530117
MFR #1940970 OUTPUT SHAFT DE-06UB OSK06UB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.02/each for your price

Overview

Mfr description
OSK06UB OUTPUT SHAFT KIT DBL ENDED

Specifications

  • Manufacturer Reducer Size
    06U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    3 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213816
  • UPC_NO
    782934213816
  • Weight
    22.30 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text