Motion
BBV50SR
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle - Spring Return
Mi Item #03530258
MFR #BBV50SR
Price$409.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle - Spring Return
Mi Item #03530258
MFR #BBV50SR

Mfr description
BBV50SR STEAM VALVE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.67/each

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    1.3000 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle - Spring Return
  • Manufacturer Product Page
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    RTFE
  • Series
    BBV-SR
  • Type
    Ball Valve
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)