Motion
6565-32-32
6565-32-32 32FJX-32FJX
MI ITEM #03530289
MFR #6565-32-32
Price$200.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6565-32-32 32FJX-32FJX
MI ITEM #03530289
MFR #6565-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.17/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    2 in Female JIC 37° Flare Swivel x 2 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6565

Overview

Mfr description
6565-32-32 32FJX-32FJX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text