Motion
0005400500
Refill for Duster with Hand Grip - Material: Tampico, Color: Black
Mi Item #03530338
MFR #0005400500
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refill for Duster with Hand Grip - Material: Tampico, Color: Black
Mi Item #03530338
MFR #0005400500

Mfr description
54005 COARSE COUNTER DUSTER 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Details

  • Duster Color
    Black
  • Duster Material
    Tampico Fill
  • Duster Product Type
    Duster with Hand Grip
  • UPC_NO
    622424540056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)