Motion
S8W3/8X24X12

NTN
S8W3/8X24X12

Ball Insert Bearing - Straight Bore, 3/16 in Bore Diam., 12 mm OD
MI ITEM #03530392
MFR #S8W3/8X24X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
S8W3/8X24X12

Ball Insert Bearing - Straight Bore, 3/16 in Bore Diam., 12 mm OD
MI ITEM #03530392
MFR #S8W3/8X24X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Outside Diameter  
    12 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359200317
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359200317

Overview

Mfr description
S8W3/8X24X12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought