Motion
BH34
Bearhug Locknut - 6.659-8 Thread Size, 8.6560 OD, 8.0310 in Face Dia., 1.2190 in Width, Carbon Steel
MI ITEM #03530402
MFR #BH34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 6.659-8 Thread Size, 8.6560 OD, 8.0310 in Face Dia., 1.2190 in Width, Carbon Steel
MI ITEM #03530402
MFR #BH34

Mfr description
BH34 LOCKNUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    166300 lbs
  • Face Diameter  
    8.0310 in
  • Outside Diameter  
    8.6560 in
  • Overall Width
    1.2190 in
  • Thread Size  
    6.659-8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)