Motion
KMM-10
Retaining Nut - M50 X 1.5 Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Carbon Steel
Mi Item #03530449
MFR #KMM-10
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M50 X 1.5 Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Carbon Steel
Mi Item #03530449
MFR #KMM-10

Mfr description
KMM10 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Axial Load
    183 kN
  • Face Diameter  
    61 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    11 mm
  • Thread Size  
    M50 X 1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBA-10
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)