Motion
NFKL13/10XL
General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #03530498
MFR #NFKL13/10XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #03530498
MFR #NFKL13/10XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NFKL13/10XL
  • Advanced seamless shell containing Kevlar® for cut resistance and Lycra® for comfort and fit
  • Liner conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
  • Textured nitrile coating gives impressive grip on wet or oily surfaces, offers good abrasion, tear and heat performance, resistant to solvents, oils and fats
  • Uncoated back for ventilation and comfort
  • Color-coded hem
  • Contains no reaction-causing natural rubber proteins
  • Complies with USDA and FDA regulations, 21 CFR, for use in food processing
  • Ideally suited to applications where cut and abrasion hazards are prevalent

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Kevlar®, Lycra
  • Cuff Type
    Knitwrist
  • Color
    Black, Yellow
  • Hand Type
    Pair
  • Standards Met
    21 CFR, FDA, USDA
  • Coating Material
    Nitrile
  • UPC_NO
    821812797830
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text