Motion
7712-10
Chemical Resistant Glove, 30 mil, Sz 10, PR
MI ITEM #03530618
MFR #7712-10
Your Price$4.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 30 mil, Sz 10, PR
MI ITEM #03530618
MFR #7712-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.95/pr(List $5.68)

Overview

Mfr description
7712-10 BLK KNIGHT PVC/COTTON GLOVE

Specifications

  • Glove Size
    10
  • Material
    PVC
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Black Knight
  • Lining Material
    Jersey
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    2
  • Standards Met
    ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
  • Thickness
    16.00 mil
  • Liner Material
    Jersey
  • UPC_NO
    038054306205
  • Application
    Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
  • Coating Material
    Chemical resistant; Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text