Motion
CQ2WB25-15D-XB6

SMC CORP OF AMERICA
CQ2WB25-15D-XB6

Compact Cylinder With Mounting, Bore Size
Mi Item #03530657
MFR #CQ2WB25-15D-XB6
Price$66.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WB25-15D-XB6

Compact Cylinder With Mounting, Bore Size
Mi Item #03530657
MFR #CQ2WB25-15D-XB6

Mfr description
CQ2WB25-15D-XB6 COMPACT CYLINDER, CQ2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Options
    Heat Resistant
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)