Motion
67700-CAB10
Molylube Extreme Pressure Anti-Seize Lubricant - Color: Gray
Mi Item #03530969
MFR #67700-CAB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Extreme Pressure Anti-Seize Lubricant - Color: Gray
Mi Item #03530969
MFR #67700-CAB10

Mfr description
MOLYLUBE ANTI-SEIZE 1 E 12/CA 67700-CAB1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    9.50 lbs

Details

  • Certification
    NLGI 2
  • Color
    Gray
  • Composition
    Molybdenum Disulfide
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -300 to +750 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)