Motion
10VF10
V-Series Hydraulic Socket - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1750 psi PSI, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03531056
MFR #10VF10
Price$198.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1750 psi PSI, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03531056
MFR #10VF10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.99/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Hex
    2 in
  • Length
    3.54 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    5000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Flow Rate
    82 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Working Pressure
    1750 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
10VF10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text