Motion
12VF12
V-Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 1500 psi PSI, 1-1/2 in Body Size, Buna-N Seal
Mi Item #03531070
MFR #12VF12
Price$275.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 1500 psi PSI, 1-1/2 in Body Size, Buna-N Seal
Mi Item #03531070
MFR #12VF12

Mfr description
12VF12 DQC V-SERIES SNAP-TITE H/IH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.14/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.50 in
  • Length
    3.27 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    5000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    120 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)