Overview
Mfr description
IPPN24G 1 1/2" OPEN BRG
Specifications
- Pillow Block TypePillow Block Linear Ball Bearing
- Housing TypeOpen
- Shaft Diameter1.5000 in
- Overall Width4.7500 in
- Operating Temperature Range-4 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data