Motion
SV3-16-0-12H-115AP

MODULAR CONTROLS (DANFOSS
SV3-16-0-12H-115AP

Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 35 gpm Max Flow
MI ITEM #03531135
MFR #SV3-16-0-12H-115AP
List Price$376.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV3-16-0-12H-115AP

Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 35 gpm Max Flow
MI ITEM #03531135
MFR #SV3-16-0-12H-115AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.96/each for your price

Overview

Mfr description
SV3-16-0-12H-115AP VALVE

Specifications

  • Actuation
    Pilot;Solenoid
  • Maximum Flow Rate
    35 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    3000 psi
  • Supply Voltage
    115 V ac
  • Overall Width
    38.9 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Connection Gender
    Female
  • Number Of Ways
    2
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    120.8 mm
  • Manufacturer Catalog Number
    02-167246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text