Motion
9950-1
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
Mi Item #03531192
MFR #9950-1
Price$1,842.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
Mi Item #03531192
MFR #9950-1

Mfr description
9950-1 HIGH PRESSURE PUMP 50:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,842.52/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Weight
    18.80 lbs

Details

  • Flow Rate
    4-1/2 lb/min
  • Includes
    338802 Flexible Follower
  • Lubrication Type
    Grease
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    098468333105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)