Motion
SS5V1-10FD1-11B-N1-D

SMC CORP OF AMERICA
SS5V1-10FD1-11B-N1-D

SS5V1-10FD1-11B-N1-D
Mi Item #03531196
MFR #SS5V1-10FD1-11B-N1-D
Price$361.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-10FD1-11B-N1-D

SS5V1-10FD1-11B-N1-D
Mi Item #03531196
MFR #SS5V1-10FD1-11B-N1-D

Mfr description
SS5V1-10FD1-11B-N1-D MANIFOLD
  • Tie rod base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Maximum number of solenoids: 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.37/each

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Exhaust Port Size
    5/16 in
  • Overall Height
    59.5 mm
  • Overall Length
    223 mm
  • Overall Width
    97.1 mm
  • Pressure Port Size
    5/16 in

Details

  • Base Type
    Stacking Tie-Rod
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    1/8 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Pins
    25
  • Number Of Stations  
    11
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)