Motion
68291
Jobber Length Drill Bit - 101 Series, 11 mm, Carbide Material, 94 mm Flute, 118 ° Point Angle, 142 mm OAL
MI ITEM #03531269
MFR #68291
Price$233.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 101 Series, 11 mm, Carbide Material, 94 mm Flute, 118 ° Point Angle, 142 mm OAL
MI ITEM #03531269
MFR #68291

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.52/each

Specifications

Dimensions

  • Drill Bit Size  
    11 mm
  • Flute Length  
    94 mm
  • Helix Angle
    20 °
  • Overall Length  
    142 mm
  • Shank Diameter
    11 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    AlTiN
  • Manufacturer Upc Number
    691781682914
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    101
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
68291 11MM XC DRILL TIALN COAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought