Motion
76-102-01A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/8 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
MI ITEM #03531270
MFR #76-102-01A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/8 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
MI ITEM #03531270
MFR #76-102-01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76-102-01A 3/8" SS VALVE
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Stainless steel lever and nut
  • Fire safe to API 607 (requires -24 suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • CSA CGA 3.16-M88 (Requires “GS” suffix)
  • NSF/ANSI 61 Section 8, Annex G
  • NSF/ANSI 372 - Drinking Water System Components - Lead Content

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    2000 psi
  • Port Size
    3/8 NPT
  • Body Material
    A351-CF8M Stainless Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Ball Material
    A276-316 Stainless Steel
  • Stem Material
    A276-316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    CF8M Stainless Steel
  • Mounting Type
    Inline Threaded
  • Series
    76-100
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    2.05 in
  • Weight
    0.54 lbs
  • UPC_NO
    670750210167
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought