Motion
2720-12

GOJO IND.
2720-12

Purell® Hand Sanitizer Dispenser - Wall-Mounted, White, Touch-Free Dispensing Action
Mi Item #03531400
MFR #2720-12
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2720-12

Purell® Hand Sanitizer Dispenser - Wall-Mounted, White, Touch-Free Dispensing Action
Mi Item #03531400
MFR #2720-12

Mfr description
2720-12 DISP TF TFX
  • Touch-free, trouble-free performance
  • Three C-size alkaline batteries included
  • Fully ADA compliant, UL/CE registered
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    10-1/2 in
  • Width
    6 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    White
  • Dispensing Action
    Touch-Free
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)