Motion
5456-04

GOJO IND.
5456-04

Purell® Hand Sanitizer - 1200 mL, Citrus Scent, Colorless Color
Mi Item #03531401
MFR #5456-04
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5456-04

Purell® Hand Sanitizer - 1200 mL, Citrus Scent, Colorless Color
Mi Item #03531401
MFR #5456-04

Mfr description
5456-04 HAND SANIT GEL ADV INST 1200ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    10.36 lbs
  • Case Width
    7.3800 in
  • Container Size
    1200 ml
  • Overall Depth
    11.0000 in
  • Overall Height
    8.3700 in
  • Overall Width
    5.4700 in
  • Weight
    10.30 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Colorless
  • Dispensing Action
    TFX
  • Foam Action
    Foaming Action
  • For Use With
    TFX
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Citrus
  • UPC_NO
    073852009620
  • Waterless
    Waterless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)