Motion
1 EB RHUB FB USE MI ITEM#: 14407041

KOP-FLEX
1 EB RHUB FB USE MI ITEM#: 14407041

Gear Coupling Hub - 1, 1 in, Finished with Keyway, Flex-Rigid
Mi Item #03531402
MFR #1 EB RHUB FB USE MI ITEM#: 14407041
Price$1,319.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 EB RHUB FB USE MI ITEM#: 14407041

Gear Coupling Hub - 1, 1 in, Finished with Keyway, Flex-Rigid
Mi Item #03531402
MFR #1 EB RHUB FB USE MI ITEM#: 14407041

Mfr description
1 EB RHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.82/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Coupling Size Code
    1
  • Hub Diameter
    3 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1-9/16 in
  • Sleeve Outside Diameter
    4-9/16 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    2283190
  • Manufacturer Upc Number
    662384101379
  • Max Rpm
    14500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    H
  • Tooth Profile
    Crowned
  • Torque Capacity
    7500 in
  • UPC_NO
    662384101379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)