Motion
5411235
Screw Pin Anchor Shackle - 3/4 in, 4-3/4 ton Capacity, Steel, Galvanized
Mi Item #03531426
MFR #5411235
Price$61.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 3/4 in, 4-3/4 ton Capacity, Steel, Galvanized
Mi Item #03531426
MFR #5411235

Mfr description
5411235 3/4" ANCHOR SHACKLE SCRPIN
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.55/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.875 in
  • Inside Shackle Length
    2.813 in
  • Inside Shackle Width
    1.813 in
  • Shackle Size
    3/4 in
  • Weight
    2.20 lbs, 2.2
  • Width Between The Eyes
    1.250 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    4-3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)