Motion
338802
Follower Plate - For Use With 8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8540-B Pneumatic Standard Duty Stationary Grease Pumps, 8541-5 Pneumatic Standard Duty Portable Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 9911-A1 Pneumatic RAM Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
MI ITEM #03531511
MFR #338802
Price$365.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Follower Plate - For Use With 8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8540-B Pneumatic Standard Duty Stationary Grease Pumps, 8541-5 Pneumatic Standard Duty Portable Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 9911-A1 Pneumatic RAM Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
MI ITEM #03531511
MFR #338802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.27/each

Specifications

Dimensions

  • Overall Width
    14.14 Dia. in
  • Weight
    3.60 lbs

Details

  • For Use With
    8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8540-B Pneumatic Standard Duty Stationary Grease Pumps, 8541-5 Pneumatic Standard Duty Portable Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 9911-A1 Pneumatic RAM Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Follower Plate
  • UPC_NO
    098468201282

Overview

Mfr description
338802 FLEXIBLE FOLLOWER 1 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought