Overview
Mfr description
NTP-015 ROD END NUT
- Accessory: rod end nut
- Material: steel
- Applicable bore (mm): 4, 6, 10, 15, 16
Specifications
- SeriesCJP
- Country of OriginJP
- Hardware TypeRod End Nut
- Cylinder Size16 mm
- Rod - Thread SizeM5x0.8 Thread
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data