Motion
SNP-015
NUT, MTG
Mi Item #03531538
MFR #SNP-015
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUT, MTG
Mi Item #03531538
MFR #SNP-015

Mfr description
SNP-015 MOUNTING NUT
  • Mounting nut
  • Applicable series: CJP
  • Applicable bore sizes (mm): 6, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Body Material
    brass
  • Country of Origin
    JP
  • Hardware Type
    Mounting Nut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP
  • Type
    Accessory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)