Motion
1001403
Chalkboard & Whiteboard cleaner
Mi Item #03531556
MFR #1001403
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chalkboard & Whiteboard cleaner
Mi Item #03531556
MFR #1001403

Mfr description
1001403 MST BOARD CLEANER AERO DZ
  • No Ammonia in formula; Removes dust and marker residue; restores surfaces & removes ghosting; 360° Valve allows can to spray upside down; Pleasant floral fragance
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Container Size
    19 oz
  • Weight
    1.5 lbs

Details

  • Cleaner Type
    Chalkboard & Whiteboard cleaner
  • Package Quantity
    12 Per Case
  • Scent
    Floral
  • Type
    Spray
  • UPC_NO
    10723783200012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)