Motion
66BFTL
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Thermal Lined, Black, Yellow
MI ITEM #03531613
MFR #66BFTL
List Price$16.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Thermal Lined, Black, Yellow
MI ITEM #03531613
MFR #66BFTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/pr for your price

Overview

Mfr description
66BFTL GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, Yellow
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Description Keyword
    Thinsulate® Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought