1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Ingersoll Cutting Tools Inc
7000517
Screw, Tool Style Code: SM40-093-20, Torx SIze: T15, Thread SIze: M4x7, Screw Length: 9.3mm
Mi Item #
03531617
MFR #
7000517
Price
$8.53
/each
Qty
Add to Cart
Previous Page
Home
Ingersoll Cutting Tools Inc 7000517
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ingersoll Cutting Tools Inc
7000517
Screw, Tool Style Code: SM40-093-20, Torx SIze: T15, Thread SIze: M4x7, Screw Length: 9.3mm
Mi Item #
03531617
MFR #
7000517
Mfr description
SM40-093-20 SCREW
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.53
/each
Add to Cart
Specifications
Dimensions
Screw Length
9.3 mm
Thread Size
M4x7
Torx Size
T15
Details
Hardware Comp
Insert
Tool Style Code
SM40-093-20
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items