Motion
205KRR2-SSM6-NR

PEER BEARING CO (SKF)
205KRR2-SSM6-NR

Radial/Deep Groove Ball Bearing - Hex, 0.8750 in Bore, 52 mm OD, 27.9 mm Width, Double Sealed
MI ITEM #03531774
MFR #205KRR2-SSM6-NR
Price$61.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
205KRR2-SSM6-NR

Radial/Deep Groove Ball Bearing - Hex, 0.8750 in Bore, 52 mm OD, 27.9 mm Width, Double Sealed
MI ITEM #03531774
MFR #205KRR2-SSM6-NR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.78/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    27.94 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    27.9 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    205HRR2-D AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 0.8750 in bore diameter, double sealed closure, 52 mm outside diameter, and 27.90 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    205KRR2-SSM6-NR
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Buna N Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106162421

Overview

Mfr description
205HRR2-D AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought