Motion
UC315D1

NTN
UC315D1

Ball Insert Bearing - Cylindrical Bore, 75 mm Bore Diam., 6.2992 in OD, 3.2283 in Width, Heavy Duty, Set Screw Locking
MI ITEM #03532045
MFR #UC315D1
Your Price$975.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC315D1

Ball Insert Bearing - Cylindrical Bore, 75 mm Bore Diam., 6.2992 in OD, 3.2283 in Width, Heavy Duty, Set Screw Locking
MI ITEM #03532045
MFR #UC315D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$975.46/each(List $1,121.78)

Overview

Mfr description
UC315D1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.2283 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Heavy Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0984 in
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    1900 rpm
  • Seal Type
    Contact
  • Series
    UC3
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233674
  • UPC_NO
    4547359233674
  • Weight
    10.141 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text