Motion
FC3596-08C
Aeroquip FC3596 Series Crimp Hose Fittings Socket
MI ITEM #03532128
MFR #FC3596-08C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3596 Series Crimp Hose Fittings Socket
MI ITEM #03532128
MFR #FC3596-08C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3596-08C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    Compression
  • Length
    0.90 in
  • Overall Length
    0.90 in
  • Manufacturer Catalog Number
    FC3596-08C
  • Finish
    Passivate
  • End 1 Style
    Compression
  • Inside Diameter
    0.49 in
  • Height
    0.66 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    0.66 in
  • Weight
    0.02 lb
  • Product Types
    Socket
  • Color
    Passivate
  • Overall Weight
    0.02 lb
  • Hose Dash Size
    -8
  • Width
    0.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text