Motion
19L050-6FS6
Timing Belt Pulley - 19 Tooth, 0.5000 in Bore Dia., 56.80 mm OD
MI ITEM #03532246
MFR #19L050-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 0.5000 in Bore Dia., 56.80 mm OD
MI ITEM #03532246
MFR #19L050-6FS6

Mfr description
19L050-6FS6 1/2'' BORE STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • For Belt Width
    0.5000 in
  • Outside Diameter
    56.80 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057624443
  • Material
    Steel
  • Number Of Teeth  
    19
  • Tooth Style
    L
  • UPC_NO
    00195057624443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)