Motion
ERPBA 215-2

SEALMASTER
ERPBA 215-2

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03532284
MFR #ERPBA 215-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPBA 215-2

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03532284
MFR #ERPBA 215-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    3.1250 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.4844 in
  • Bolt Center Diameter
    8.0625 to 9.6875 in
  • Bolt Center To Center Length
    8.0625 to 9.6875 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.6875 in
  • Inner Race Width
    3.6875 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    3.6875 in
  • Max Bolt Hole Spacing
    9.6875 in
  • Min Bolt Hole Spacing
    8.0625 in
  • Misalignment Angle
    3 °
  • Overall Height  
    6.5625 in
  • Overall Length  
    11.7500 in
  • Overall Width
    3.6875 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    0.1250 in
  • Weight
    32 lbs

Details

  • Additional Details
    Race-mounted felt-lined flinger seal | Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews | Powder coat epoxy 2-bolt split cast iron housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    ERCIA 215
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Felt Seal
  • Compatible Frame Series
    RPB
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.0625 to 9.6875 in
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coat Epoxy
  • Flinger Type
    Race-Mounted Felt-lined Flinger Seal
  • Grease Type
    Ep | Nlgi#2
  • Harmonization Code
    8483.20.8080
  • Housing Configuration
    2-Bolt Split Cast Iron Housing
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Split Type Pillow Block
  • Includes
    Double-collar interlock, diamond faceted setscrews
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Lithium; EP; NLGI#2
  • Lubrication
    Lithium; EP; NLGI#2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    557191
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 220 °F, -28.889 to 104.444 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    ERCIA-215
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Seal
    Felt
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt
  • Self Aligning
    Yes
  • Series
    RPBA
  • Shaft Attachment
    Collar Mounted
  • Standards Met
    ABMA, ISO
  • Type
    Split Type
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461291849

Overview

Mfr description
ERPBA 215-2
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought