Motion
RPBA 315-4

SEALMASTER
RPBA 315-4

Pillow Block Roller Bearing - 3.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03532289
MFR #RPBA 315-4
Price$4,212.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBA 315-4

Pillow Block Roller Bearing - 3.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03532289
MFR #RPBA 315-4

Mfr description
RPBA 315-4
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,212.32/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    11.0000 to 13.0000 in
  • Bolt Center To Center Length
    11.0000 to 13.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.2500 in
  • Housing Dimensions
    15.2500 x 5.2500 x 8.6250 in
  • Housing Width
    5.2500 in
  • Inner Race Width
    5.2500 in
  • Inside Diameter
    3.9375 in
  • Length
    15.2500 in
  • Length Through Bore
    5.2500 in
  • Max Bolt Hole Spacing
    13.0000 in
  • Min Bolt Hole Spacing
    11.0000 in
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Outer Diameter
    6.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.6250 in
  • Overall Length  
    15.2500 in
  • Overall Width
    5.2500 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    76.9 lbs
  • Width
    5.2500 in, 133.34 mm

Details

  • Additional Details
    Steel cage | Race-mounted | Felt-lined flinger seal | Single-collar interlock | 120° spacing setscrew lock | Diamond faceted setscrews | Powder coat epoxy | Solid base | Relubricatable | Case Carburized Inner Ring
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    Heavy Duty Tapered Roller Bearings With Steel Cage For Radial, Thrust and Combined Loading
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Material
    52100 Steel
  • Bearing Number
    RCIA-315
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Felt Labyrinth Seal
  • Compatible Frame Series
    RPB
  • Compatible Frame Type
    Four Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.0000 to 13.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    20980 lbf
  • End Cap Type
    No
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coat Epoxy
  • Flinger Type
    Felt-lined Flinger Seal
  • Grease Type
    Ep | Nlgi#2
  • Harmonization Code
    8483.20.8080
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Collar, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw Collar
  • Lubricant
    Lithium; EP; NLGI#2
  • Lubrication
    Lithium; EP; NLGI#2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RPBA 315-4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288483182
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1250 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    20980 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    RCIA-315
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Row Type
    Single Row
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    RPBA
  • Shaft Attachment
    Collar Mounted
  • Standards Met
    ABMA, ISO
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288483182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)