Motion
C85N25-150
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
Mi Item #03532516
MFR #C85N25-150
Price$55.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
Mi Item #03532516
MFR #C85N25-150

Mfr description
C85N25-150 CYL, EUROPEAN (ITALY)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.81/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Length
    287 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Rod Size
    10 mm
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Standards Met
    ISO
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)