Motion
GSS460Y
Miter Gear - 48 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.0700 in Face Width
MI ITEM #03532548
MFR #GSS460Y
Price$148.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 48 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.0700 in Face Width
MI ITEM #03532548
MFR #GSS460Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.37/each

Specifications

Dimensions

  • Bore Diameter  
    1/8 in
  • Diametral Pitch
    48
  • Face Width  
    0.0700 in
  • Gear Overall Width
    0.215 in
  • Hub Diameter
    1/4 in
  • Hub Projection
    0.13 in
  • Mounting Distance
    0.312 in
  • Outside Diameter
    0.3540 in, 8.99 mm
  • Overall Width
    0.2150 in, 5.46 mm
  • Pitch
    48
  • Pitch Diameter  
    0.3125 in
  • Pressure Angle
    20 °
  • Weight
    73.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    GSS460Y
  • Material
    Stainless Steel
  • Mating Gear
    GSS460Y
  • Number Of Teeth  
    15
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711499849

Overview

Mfr description
GSS460Y MITER GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought