Motion
C6T11NC42A

LEESON ELECTRIC
C6T11NC42A

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount
MI ITEM #03532837
MFR #C6T11NC42A
Your Price$2,153.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T11NC42A

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount
MI ITEM #03532837
MFR #C6T11NC42A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,153.68/each(List $2,692.11)

Overview

Mfr description
191419.00,1/2HP,56C,1200RPM,3PH
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
  • Insulation systems deliver superior protection against voltage spikes.
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1140 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • Starting Method
    Across The Line
  • kW
    0.37 kW
  • Full Load Efficiency
    80.00 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6-pole
  • Description
    General Purpose Motor, 0.50 & 0.33 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1200 & 1000 RPM, 56C Frame, TENV
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    9.78 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL Recognized
  • Harmonization Code
    8501.51.4040
  • Weight
    29.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720354797
  • UPC_NO
    691720354797
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text