Motion
66261131688

NORTON ABRASIVES
66261131688

Uncut Sanding Roll - P150 Grit, Aluminum Oxide, 2-3/4 in Wide , 45 yd Long
Mi Item #03532848
MFR #66261131688
Price$106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131688

Uncut Sanding Roll - P150 Grit, Aluminum Oxide, 2-3/4 in Wide , 45 yd Long
Mi Item #03532848
MFR #66261131688

Mfr description
66261131688 2-3/4 X 45YD P150B A275
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.84/each

Specifications

Dimensions

  • Backing Weight
    B
  • Overall Length
    1620.0000 in, 45 yd
  • Overall Width
    2.7500 in, 69.85 mm
  • Roll Length
    45 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P150
  • Package Quantity
    1
  • UPC_NO
    66261131688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)