Motion
66261131622

NORTON ABRASIVES
66261131622

Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 600 Grit
MI ITEM #03532886
MFR #66261131622
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131622

Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 600 Grit
MI ITEM #03532886
MFR #66261131622

Mfr description
66261131622 9 X 11 SHT P600B A275
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Backing Weight
    B-wt
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Anti Loading Paper
  • Grade
    Ultra Fine
  • Grit Number
    600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)